Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Bell Switch Incandescent Textured Gray Light Weatherproof Kit 5818-5

Bell Switch Incandescent Textured Gray Light Weatherproof Kit (Discontinued)

  • Mfr # 5818-5
  • Zoro # G106431705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5818-5
Zoro #
G106431705
UPC #
50169581858
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3.336 in
Dimensions
3.336 in x 10 in x 4.594 in
Height
4.594 in

Details

Standards
UL Listed
Light Color
Gray
Shatter-Resistant
Yes
Bulb Type
Architectural;Flood;Swivel
Number of Outlets
3
Box Type
Round
Product Type
Weatherproof Lighting
Construction
Metallic
Light Source
Incandescent; PAR 38
Features
Returnable Indicator
Includes
Box, Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.