Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 1/2 in, Threaded, Steel, Zinc Plated, Gray

  • Mfr # 1242

  • Zoro # G5492317


product price: $3.59
/ea

Key Features

Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1242
Zoro #
G5492317
UPC #
050169012420
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 11/32 in
Length
0.2 in
Height (In.)
1.35 in
Thread Size
1/2"-14
Width
1.040 in
Compatible Conduit Trade Size
1/2 in
Overall Width
1 1/32 in
Overall Height
1 11/32 in
Height
1.35 in
Dimensions
0.2 in x 1.04 in x 1.35 in
Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
Includes
Clamp
For Conduit Type
RMC, IMC
For Use With
Fittings, Threaded RMC
Application
Commercial Fittings
Standards
CSA Certified, UL 514B, UL Listed
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Compatible Conduit Type
RMC
Thread Gender
Female
Weight
0.05 lb
Thread Type
NPT
Conduit Type
Rigid/IMC
Fitting Type
Locknuts
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Steel

Description

Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 1/2 in, Overall Length 1 11/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 11/32 in, Overall Width 1 1/32 in, Weight 0.05 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.