Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Locknut, 4 in, Threaded, Steel, Zinc Plated, Gray

  • Mfr # 1256

  • Zoro # G6124828


product price: $20.99
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
4 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256
Zoro #
G6124828
UPC #
050169012567
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
5 3/8 in
Length
0.45 in
Thread Size
4"-8
Height (In.)
5.39 in
Width
5.050 in
Overall Width
5 1/32 in
Compatible Conduit Trade Size
4 in
Overall Height
7/16 in
Dimensions
0.45 in x 5.05 in x 5.39 in
Height
5.39 in
Conduit Trade Size
4 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Gray
Includes
Clamp
For Conduit Type
RMC, IMC
For Use With
Fittings, Threaded RMC
Standards
CSA Certified, UL 514B, UL Listed
Application
Commercial Fittings
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes 1/2 in. through 4 in.
Compatible Conduit Type
RMC
Weight
0.27 lb
Thread Gender
Female
Thread Type
NPT
Item Type
4D
Conduit Type
Rigid/IMC
Fitting Type
Locknuts
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Steel

Description

Grounding LockNut for Threaded RMC/IMC, Steel, Trade Size 4 in, Overall Length 5 3/8 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 4 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 7/16 in, Overall Width 5 1/32 in, Weight 0.27 lb, Color Gray, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.