Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 29.5 cu in, Wall Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 246

  • Zoro # G3756090


product price: $6.15
/ea
Sold in multiples of 25 for $153.75

Key Features

Capacity
29.5 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246
Zoro #
G3756090
UPC #
050169002469
Country of Origin
Mexico

Dimensions

Overall Width
4.688 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
4.688 in

Details

Item
Electrical Box
Capacity
29.5 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;3/4 in
Features
Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; 29.5 cu. in. capacity
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit

Description

Box,1-1/2 D Drawn,1/2-3/4 Ko,4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.