Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 14.8 cu in, Wall Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 418

  • Zoro # G3757229


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Capacity
14.8 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
418
Zoro #
G3757229
UPC #
050169004180
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1 in
Conduit Size
1/2 in
Height
6-3/4 in

Details

Item
Electrical Box
Capacity
14.8 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in
Features
4 in. x 4 in., 1 in. deep; Shallow switch box is made for use with furring strips and 1/4 in. paneling; RACO® "D" bracket is pre-scored and can be broken off if needed; Q clamps provided for non-metallic sheathed cable (NMSC); Accepts 4 in. square mudring or flat cover; Supplied with two 1/2 in. knockouts; 14.8 cu. in. capacity; Non-gangable; Acceptable for use in 2-hour fire rated walls
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Fire Resistance
Yes

Description

Box,1 In.D,D-Brkt,Nm-Clamps,4 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.