Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 63.5 cu in, Wall Box Type, 4 Gangs, Steel, Rectangular Shape

  • Mfr # 687

  • Zoro # G3757247


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Capacity
63.5 cu in
Box Type
Wall
Number of Gangs
4 Gangs
Material
Steel
Overall Width
7-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687
Zoro #
G3757247
UPC #
050169006870
Country of Origin
Mexico

Dimensions

Overall Width
7-5/8 in
Overall Depth
2-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
7-5/8 in

Details

Item
Electrical Box
Capacity
63.5 cu in
Box Type
Wall
Number of Gangs
4 Gangs
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in;3/4 in
Features
Reference the Box Selection section in the front of this catalog for complete description of bracket types and features.; Supplied with sixteen (16) 1/2 and 3/4 in. concentric knockouts; Welded steel construction with "FM" bracket - 1/2 in. set back; Standard device spacing with tapped 6-32 holes for devices; Uses Raco 971 voltage partition; 63.5 cu. in. capacity
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed

Description

Box,2-1/2 D,Fmbrkt,1/2-3/4,4 Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.