Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 42 cu in, Outlet Box Type, Steel, Square Shape

  • Mfr # 265

  • Zoro # G3750953


product price: $3.77
/ea
Sold in multiples of 25 for $94.25

Key Features

Capacity
42 cu in
Box Type
Outlet
Material
Steel
Overall Width
4.688 in
Overall Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265
Zoro #
G3750953
UPC #
050169902653
Country of Origin
United States

Dimensions

Overall Width
4.688 in
Overall Depth
2-1/8 in
Conduit Size
1/2 to 3/4 in, 1 in
Height
4.688 in

Details

Item
Electrical Box
Capacity
42 cu in
Box Type
Outlet
Material
Steel
Box Shape
Square
Knockouts
1/2 in;3/4 in;1 in;1/2 - 3/4 in Combination (TKO)
Features
Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Conduit
Raised Ground
Yes

Description

Box,2-1/8 Deep,3/4-1 Ko 4-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.