Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 45 cu in, Wall Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 255

  • Zoro # G3750840


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Capacity
45 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255
Zoro #
G3750840
UPC #
050169002551
Country of Origin
Mexico

Dimensions

Overall Width
4-1/8 in
Overall Depth
3-1/2 in
Conduit Size
1/2 to 3/4 in
Height
7-5/8 in

Details

Item
Electrical Box
Capacity
45 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Concentric
Features
Welded steel construction with "FM" bracket that mounts on flat side of stud; 3-3/4 in. square x 3-1/2 in. deep; 3-3/4 in. opening in walls allows for margin of error when using a 4 in. square cover; Accepts 4 in. square covers and mud rings; Large capacity design accommodates oversized devices; Supplied with fourteen 1/2-3/4 in. Concentric KO's and one 1/2 in. KO; 40.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed

Description

Box,3-1/2 Deep,Fm-Brkt 1/2-3/4 Ko 3-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.