Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 66.7 cu in, Wall Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 911-15

  • Zoro # G3757947


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Capacity
66.7 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-15
Zoro #
G3757947
UPC #
050169091258
Country of Origin
Mexico

Dimensions

Overall Width
4-5/8 in
Overall Depth
3-1/4 in
Conduit Size
1/2 in, 1/2 to 3/4 in, 3/4 to 1 in, 1 to 1-1/4 in, 1 to 2 in
Height
4.688 in

Details

Item
Electrical Box
Capacity
66.7 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Red
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO);3/4 - 1 in Combination (TKO);1 - 1-1/4 in Combination (TKO);1 - 2 in Concentric
Features
Red boxes, covers and extensions for dedicated life safety alarm circuits.; 911-15 accepts all 4-11/16 in. square covers and mudrings.; Accepts standard 4-11/16 in. square device and flat covers; 4-11/16 in. square x 3-1/4 in. deep; Ground screws provided; Welded construction; Painted red
Certified Listed
cULus Listed
Raised Ground
Yes
Wiring System
Conduit
Standard
cULus Listed
Collection Name
LIFE SAFETY

Description

Box,3-1/4 D,1/2-2 Ko,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.