Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 74 cu in, Outlet Box Type, 3 Gangs, Rectangular Shape

  • Mfr # 7874RAC

  • Zoro # G3756860


product price: $5.69
/ea
Sold in multiples of 50 for $284.50

Key Features

Capacity
74 cu in
Box Type
Outlet
Number of Gangs
3 Gangs
Overall Width
8.440 in
Overall Depth
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7874RAC
Zoro #
G3756860
UPC #
050169978740
Country of Origin
United States

Dimensions

Overall Width
8.440 in
Overall Depth
3-7/8 in
Height
6.06 in

Details

Item
Electrical Box
Capacity
74 cu in
Box Type
Outlet
Number of Gangs
3 Gangs
Box Shape
Rectangular
Color
Gray
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Positioning tabs for fast accurate mounting on studs ot joists.; Oversized nail support that resists hammer impact and prevents box deformation.
Shape
Rectangle
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Certified Listed
UL Listed

Description

Box,3-7/8 D,Brkt,Nails,3 Gang,Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.