Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 199

  • Zoro # G3751288


product price: $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199
Zoro #
G3751288
UPC #
050169001998
Country of Origin
United States

Dimensions

Overall Width
4-3/8 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
6-7/8 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Gray
Features
FS style bracket, flush; Welded construction; One 1/2 in. knockout and Ten 3/4 in. knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls
Knockouts
1/2 in;3/4 in
Standard
UL Listed
Wiring System
Conduit
Certified Listed
UL Listed
Fire Resistance
Yes

Description

Box,4 Sq,1-1/2 Deep,Fs-Brkt 1/2-3/4 Ko

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.