Raco
Box, 4 Sq, 2-1/8 Deep, B-Brkt 1/2-3/4Tko
- Zoro #: G3751087
- Mfr #: 251
Hover or click to zoom Tap to zoom
Key Features
- Item: Electrical Box
- Box Type: Square
$7.49
Must order in multiples of 25
Subtotal: $187.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raco #251 Specifications
- Zoro #: G3751087
- Mfr #: 251
- UPC #: 050169002513
- Item: Electrical Box
- Box Type: Square
- Country of Origin (subject to change): United States
Description
Box,4 Sq,2-1/8 Deep,B-Brkt 1/2-3/4Tko
Reviews of Raco #251
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RACO Ceiling Box, Round, Nm, Spanner Bar 4" 7825
- RACO Box, 1"D, D-Brkt, Nm-Clamps, 4 S 418
- RACO Bell Rectangle Aluminum 1 gang Weatherproof Cover 5101-1
- RACO Electrical Box, Octagon, 4 X 4 in. 127
- RACO Extension Ring, Handy, 7.3 cu. in. 640
- RACO Electrical Box, Switch, 3x2x2-1/2 in. 531
- BELL OUTDOOR 545 Raco Old Work Switch Box 545
- ERICSON Prtbl Yllw 2-Gang Outlet Box, Xtra Deep 6029
- RACOORPORATED 10 PK Grounding Clip 8975-1
- BELL OUTDOOR 4X4 Box 256
- CALBOND Device Box, 1in., FDCT Style, PVC Coated PV1000FDCT3
- Raco Electrical Boxes