Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Square Box Type, Steel, Square Shape

  • Mfr # 240

  • Zoro # G3750798


product price: $6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Capacity
30.3 cu in
Box Type
Square
Material
Steel
Overall Width
4.313 in
Overall Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240
Zoro #
G3750798
UPC #
050169902400
Country of Origin
United States

Dimensions

Overall Width
4.313 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
7 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
Welded steel construction with "TS" side-mount bracket with gauging tabs and recessed nailing spurs and nonmetallic sheathed cable clamps; 4 in. square x 2-1/8 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 30.3 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Certified Listed
UL Listed
Standard
UL Listed

Description

Box,4 SQ,2-1/8 Deep,Ts-Brkt Nm-Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.