Raco
Box, 4 SQ, 2-1/8 Dp, Nm-Clmp 1/2-3/4 Tko
- Mfr # 242
- Zoro # G3753537
$6.39
/eaSold in multiples of 25 for $159.75
Subtotal: $159.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Height 4 in
- Width 4.000 in
- Material Steel
- Depth 2.125 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity 190
- RACO Electrical Box, Round Ceiling Pan, Color: Silver 295-1
- RACO Sw Box, S-Rock Mc-Clamps, 1/2 Ko, 2-1/2 Dp 526
- RACO Ceiling Box, Round, Nm, Spanner Bar, 3-1/2 7307
- RACO Box, Nm, 3 Gang, Vapor Bar Flsh Bkt 2003FBAR
- RACO Electrical Box, Cable, 44 cu. in., 3 Gang 7846RAC
- RACO BOX SWITCH 3""X2"" BX CBLE 518
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Box, 4 SQ, 2-1/2 Dp, Retro-Ring 1/2-3/4 232-OW
- RACO Electrical Box, Plastic 1 Gang 7887RAC
- RACO Electrical Box, 130 cu. in., 5 Gang 944
- Raco Electrical Boxes