Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21 cu in, Square Box Type, Steel, Square Shape

  • Mfr # 193

  • Zoro # G3755941


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Capacity
21 cu in
Box Type
Square
Material
Steel
Overall Width
6 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193
Zoro #
G3755941
UPC #
050169901939
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Features
TKO knockout design provides installation flexibilty; B style bracket, flush; Welded construction; Nine 1/2 in. knockouts and Five TKO knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Fire Resistance
Yes
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed

Description

Box,4 SQ,Weld,1-1/2 Dp,B-Brkt 1/2-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.