Electrical Box, 21 cu in, Square Box Type, 2, Steel (Discontinued)
- Mfr # 189RAC
- Zoro # G3751863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
189RAC
Zoro #
G3751863
UPC #
050169501894
Country of Origin
United States
Dimensions
Conduit Size
1/2 in, 3/4 in
Height
4 in
Width
4 in
Depth
1-1/2 in
Details
Item
Electrical Box
Capacity
21 cu in
Box Type
Square
Number of Gangs
2
Material
Steel
Color
Gray
Features
TKO knockout design provides installation flexibilty; Combination screw heads allow quick installation; Welded construction; Ten 1/2 in. knockouts and six TKO knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Fire Resistance
Yes
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit
Opening Shape
Square
Description
Box,4 SQ,Welded,1-1/2 Dp 1/2-3/4 Tko
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.