Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Square Box Type, Steel, Square Shape

  • Mfr # 233

  • Zoro # G3752520


product price: $2.69
/ea
Sold in multiples of 25 for $67.25

Key Features

Capacity
30.3 cu in
Box Type
Square
Material
Steel
Overall Width
4 in
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233
Zoro #
G3752520
UPC #
050169902332
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in, 3/4 in, 1 in
Height
4 in
Overall Height
4 in
Box Depth
2 1/8 in
Box Height
4 in
Box Width
4 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Bracket Type
Bracket Not Included
Features
Combination screw heads allow quick installation; Welded construction; Eight 1 in., Two 3/4 in. and Two 1/2 in. KO's; UL Listed; 30.3 cu. in. capacity; Acceptable in 2-hour fire rated walls
Knockouts
1/2 in;3/4 in;1 in
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed
Fire Resistance
Yes
Number of 3/4 in Side Knockouts
2
Number of 1 in Side Knockouts
8
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
2
Number of 3/4 in Back Knockouts
0

Description

Electrical Box, Bracket Type Bracket Not Included, Capacity 30.3 cu in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.