Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 1 Gang, Aluminum, Flip/Snap Cover Type

  • Mfr # MX1050Z

  • Zoro # G104001368


product price: $18.99
/ea

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Flip/Snap
Overall Width
2.87 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1050Z
Zoro #
G104001368
UPC #
092326110662
Country of Origin
China

Dimensions

Overall Width
2.87 in
Overall Height
4.84 in
Overal Depth
1.17 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Horizontal or Vertical

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • One Gang Vertical 12 in. 1 Cover, Bronze
  • Used for stripping fiber optic cables
  • Dual-durometer grips for improved comfort and control
  • Precision ground stripping cavities
  • Factory calibrated
  • Strips outer jacket from 2.0-2.4mm fiber, 2.8-3.0mm fiber and 2.0-3.0mm loose tube
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.