Zoro Homepage

Box Cover, 1 Gang, Polycarbonate, Expandable, In-Use Cover Type

  • Mfr # ML450Z

  • Zoro # G511959252


product price: $18.79
/ea

Key Features

Number of Gangs
1
Cover Type
Expandable, In-Use
Overall Width
4.02 in
Material
Polycarbonate
Overall Height
6.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML450Z
Zoro #
G511959252
UPC #
92326113113
Country of Origin
China

Dimensions

Overall Width
4.02 in
Overall Height
6.11 in
Overal Depth
3 in

Details

Item
Box Cover
Number of Gangs
1
Cover Type
Expandable, In-Use
Material
Polycarbonate
Mounting Orientation
Horizontal or Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.