
Box Cover, 5/8 in L, 4 in W, Square, 1 -Gang, Steel, Gray
Mfr # 8768
Zoro # G116240007
product price:Â $3.85
/ea
Sold in multiples of 3 for $11.55
Key Features
Box Type
Switch
Number of Gangs
1
For Box Shape
Square
Material
Steel
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8768
Zoro #
G116240007
UPC #
50169007686
Country of Origin
United States
Details
Box Type
Switch
Number of Gangs
1
For Box Shape
Square
Material
Steel
Lid Style
Cover Cap
Description
COVER BOX SQ STL 1G 4INX5/8IN Specifications: Includes: Hardware Suitable for: Switch 1.719 in Dia Receptacle RACO Box Cover, Square Shape, 1 Gangs, Steel, Gray, 5/8 in Length, 4 in Width, 4 in Height, Slot Mounting, Suitable for: Switch, 1.719 in Dia Receptacle, Includes: Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.