
Box Cover, 5/8 in L, 4 in W, Square, 2 -Gang, Steel, Gray
Mfr # 8769
Zoro # G016240015
product price:Â $7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Material
Steel
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8769
Zoro #
G016240015
UPC #
50169007693
Country of Origin
United States
Details
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Material
Steel
Lid Style
Cover Cap
Description
COVER BOX SQ STEEL 2G 4X5/8IN Specifications: Suitable for: Switch Receptacle 2-Gang Box RACO Box Cover, Square Shape, 2 Gangs, Steel, Gray, 5/8 in Length, 4 in Width, 4 in Height, Slot Mounting, Suitable for: Switch, Receptacle, 2-Gang Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.