Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 8 Gang, Steel, Gang Cover Type

  • Mfr # 827

  • Zoro # G3751723


product price: $62.29
/ea

Key Features

Number of Gangs
8
For Box Shape
Rectangular
Cover Type
Gang
Overall Length
3/4 in
Overall Width
17.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
827
Zoro #
G3751723
UPC #
050169008270
Country of Origin
China

Dimensions

Overall Length
3/4 in
Overall Width
17.938 in
Overall Height
4-1/2 in
Raised Height
0.75 in

Details

Item
Box Cover
Number of Gangs
8
For Box Shape
Rectangular
Cover Type
Gang
Material
Steel
Lid Style
Cover Cap
Color
Gray

Description

Gang Box Cover,8 Gang,Raised 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.