Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 1 Gang, Steel, GFCI Cover Type

  • Mfr # 862

  • Zoro # G3751933


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Overall Length
0.49 in
Overall Width
2.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862
Zoro #
G3751933
UPC #
050169008621
Country of Origin
China

Dimensions

Overall Length
0.49 in
Overall Width
2.425 in
Overall Height
4.315 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
Steel
Lid Style
Cover Cap
Color
Gray

Description

Box Cover,Handy,Gfci

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.