
Box Cover, Junction Box Type, Steel, Flat, Blank Cover Type (Discontinued)
- Mfr # 8722-5
- Zoro # G705310104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8722-5
Zoro #
G705310104
UPC #
50169872253
Country of Origin
United States
Dimensions
Overall Length
0.063 in
Overall Width
463 in
Overall Height
4.063 in
Details
Item
Box Cover
Box Type
Junction
For Box Shape
Octagon
Cover Type
Flat, Blank
Material
Steel
Lid Style
Cover Cap
Description
The octagon flat blank cover is used to close off a 4 in. octagon box as a junction box, add a wiring device, or mount a light fixture. It provides a convenient way to cover or terminate exposed electrical wire. Additionally, this cover is both UL and RoHS compliant for safe use.
- • Used to blank up existing boxes
- • Designed for multiple functions
- • This cover features keyhole mounting holes for easy installation
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.