Electrical Box Cover, Round, Brass, Single Receptacle Cover
Mfr # 6285
Zoro # G3754998
product price: $133.77
/ea
Free Shipping & Returns
Key Features
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
3.87 in
Overall Width
3.87 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6285
Zoro #
G3754998
UPC #
050169062852
Country of Origin
United States
Dimensions
Overall Length
3.87 in
Overall Width
3.87 in
Overall Height
0.31 in
Details
Item
Box Cover
For Box Shape
Round
Cover Type
Single Receptacle
Material
Brass
Lid Style
Cover Cap
Color
Brass
Description
Box Cover,Rnd Flr,2-1/8x1,Comb Plg,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.