Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco BOX COVR OCTAGON 1/2""KO 724

BOX COVR OCTAGON 1/2""KO (Discontinued)

  • Mfr # 724
  • Zoro # G003453633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724
Zoro #
G003453633
UPC #
50169007242
Country of Origin
United States

Dimensions

Height
3.63 in
Width
3.630 in
Length
0.063 in
Size
0.063 in x 3.63 in x 3.63 in
Dimensions
0.063 in x 3.63 in x 3.63 in
Each - Width
3.630 in

Details

Material
724
Color
Gray
Weight
0.208 lb
Standard
UL Listed
Product Type
Steel Boxes and Covers

Description

Raco Octagon Steel Box Cover For Outlet Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.