Zoro Homepage
This item is Discontinued.
Raco BOX EXTENSION RING GRAY PRBA400G

BOX EXTENSION RING GRAY (Discontinued)

  • Mfr # PRBA400G
  • Zoro # G803453703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRBA400G
Zoro #
G803453703
UPC #
50169986448
Country of Origin
United States

Dimensions

Width
4.010 in
Height
4.73 in
Actual Depth
0.37 in
Each - Width
4.010 in

Details

Box Type
Round
Material
Polycarbonate
Color
Gray
Weight
0.05 lb
Weather Resistant
Yes
Construction
Nonmetallic
Product Type
Weatherproof
Type
Extension/Adapter

Description

TayMac Rectangle Polycarbonate 1 gang Box Extension Ring Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.