Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 55 cu in, Handy Box Type, 4 Gangs, Rectangular Shape

  • Mfr # 7645RAC

  • Zoro # G3757737


product price: $8.29
/ea
Sold in multiples of 25 for $207.25

Key Features

Capacity
55 cu in
Box Type
Handy
Number of Gangs
4 Gangs
Overall Width
7-5/8 in
Overall Depth
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7645RAC
Zoro #
G3757737
UPC #
050169976456
Country of Origin
United States

Dimensions

Overall Width
7-5/8 in
Overall Depth
2-5/8 in
Height
3-5/8 in

Details

Item
Electrical Box
Capacity
55 cu in
Box Type
Handy
Number of Gangs
4 Gangs
Box Shape
Rectangular
Color
Gray
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Positioning tabs for fast accurate mounting on studs ot joists.; Oversized nail support that resists hammer impact and prevents box deformation.
Shape
Rectangle
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Certified Listed
UL Listed

Description

Box,Gang,Nm,2-5/8 D,Brkt 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.