
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8650
Zoro #
G1751842
UPC #
50169006504
Country of Origin
United States
Dimensions
Width
2-1/8 in
Depth
1.563 in
Conduit Size
1/2 in
Height
4 in
Details
Item
Electrical Box
Capacity
11.5 cu in
Box Type
Wall
Number of Gangs
1
Material
Steel
Opening Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Standard
cULus Listed
Certified Listed
cULus Listed
Fire Resistance
Yes
Wiring System
Conduit
Description
Hubbell Raco handy box is constructed of rugged steel material for high strength and durability. It measures 4 inch x 2 inch. It has capacity of 11.5 cubic inch. Handy box is UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.