
Electrical Box, 13 cu in, Wall Box Type, 1 Gang, Steel (Discontinued)
- Mfr # 8660
- Zoro # G1755622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8660
Zoro #
G1755622
UPC #
50169006603
Country of Origin
United States
Dimensions
Width
2-1/8 in
Depth
1-7/8 in
Conduit Size
1/2 in
Height
4 in
Details
Item
Electrical Box
Capacity
13 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Opening Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Fire Resistance
Yes
Wiring System
Conduit
Raised Ground
Yes
Certified Listed
UL Listed
Standard
UL Listed
Description
Handy boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches and receptacles. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls. Device mounting holes are pre-tapped to accept 6-32 device screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.