Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 13 cu in, Handy Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 666

  • Zoro # G3751391


product price: $4.19
/ea
Sold in multiples of 50 for $209.50

Key Features

Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Overall Width
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666
Zoro #
G3751391
UPC #
050169006665
Country of Origin
United States

Dimensions

Overall Width
2-1/8 in
Overall Depth
1-7/8 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Features
Constructed of pre-galvanized steel with raised ground; 4 in. x 2 in., 1-7/8 in. deep; Popular for exposed work applications (surface mounting may require conduit); With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with seven 1/2 in. and one 3/4 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in;3/4 in
Fire Resistance
Yes
Certified Listed
UL Listed
Wiring System
Conduit
Raised Ground
Yes
Standard
UL Listed

Description

Box,Handy,1/2-3/4 Ko,1-7/8 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.