
Electrical Box, 16.5 cu in, Wall Box Type, 1 Gang, Steel (Discontinued)
- Mfr # 8670
- Zoro # G1751483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8670
Zoro #
G1751483
UPC #
50169006702
Country of Origin
United States
Dimensions
Width
2.110 in
Depth
2.20 in
Conduit Size
1/2 in
Height
4 in
Details
Item
Electrical Box
Capacity
16.5 cu in
Box Type
Wall
Number of Gangs
1 Gang
Material
Steel
Opening Shape
Rectangular
Color
Gray
Features
Welded construction; 4 in. x 2 in., 2-1/8 in. deep; Supplied with eleven 1/2 in. knockouts; 16.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Standard
UL Listed
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Description
Handy boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches and receptacles. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls. Device mounting holes are pre-tapped to accept 6-32 device screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.