
Electrical Box, 16.5 cu in, Wall Box Box Type, 1, Steel (Discontinued)
- Mfr # 674
- Zoro # G1749438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
674
Zoro #
G1749438
UPC #
50169006740
Country of Origin
United States
Dimensions
Width
2.110 in
Depth
2.20 in
Height
4 in
Details
Item
Electrical Box
Capacity
16.5 cu in
Box Type
Wall Box
Number of Gangs
1
Material
Steel
Color
Gray
Knockouts
3/4 in
Bracket Type
No Bracket
Features
Welded construction; 4 in. x 2 in., 2-1/8 in. deep; Supplied with eight 3/4 in. knockouts; 16.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Product Type
Steel Boxes and Covers
Standard
UL Listed
Drawn or Welded
Welded
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Power Distribution Features
Fire Rated
Packaging Type
No Packaging
Description
Steel utility handy box welded 16.5 cubic inch for convenience outlets switch boxes or small junction boxes for exposed work applications. Welded design allows for more working room inside box. UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.