Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Electrical Box, 13 cu in, Outlet Box Type, 1 Gang, Steel 662

Electrical Box, 13 cu in, Outlet Box Type, 1 Gang, Steel (Discontinued)

  • Mfr # 662
  • Zoro # G7675312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662
Zoro #
G7675312
UPC #
50169006627
Country of Origin
United States

Dimensions

Width
2.590 in
Depth
1-7/8 in
Conduit Size
1/2 in
Height
7.01 in

Details

Item
Electrical Box
Capacity
13 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Steel
Opening Shape
Rectangular
Color
Silver
Features
Drawn construction with raised ground and "TS" side-mount bracket; 4 in. x 2 in., 1-7/8 in. deep; Supplied with eight 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Fire Resistance
Yes
Standard
UL Listed
Wiring System
Conduit
Raised Ground
Yes
Certified Listed
UL Listed

Description

Steel utility boxes handy box, used for convenience outlet, switch box or small junction box. Three 1/2 inch knockouts (sides). Two 1/2 inch knockouts (ends). Three 1/2 inch knockouts (bottom)."TS" bracket for wood or metal studs. Side mount bracket with gauging tabs and recessed nailing spurs for secure mounting.


  • • Steel
  • • Handy Box
  • • 1-7/8 in. Deep
  • • Drawn with Conduit KO's, Raised Ground
  • • TS Bracket for Metal or Wood Studs
  • • 1-7/8" deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.