
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665
Zoro #
G8623707
UPC #
50169006658
Country of Origin
United States
Dimensions
Nominal Depth
1.875 in
Depth
1.813 in
Length
4 in
Width
2-1/8 in
Height
4 in
Each - Width
2.125 in
Actual Depth
1.813 in
Details
Item
Extension Ring
Material
Steel
Box Type
Extension Ring
Bracket Type
No Bracket
Type
Extension Ring
Features
Drawn construction; 4 in. x 2 in., 1-7/8 in. deep; Key holes provided for ease of installation; Supplied with eight 1/2 in. knockouts; 13 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Product Type
Steel Boxes and Covers
Wiring System
Conduit
Drawn or Welded
Drawn
Fire Resistance
Yes
Certified Listed
cULus Listed
Knockouts
1/2 in
Cubic Capacity
13.0 cu.in
Standard
cULus Listed
Accessory Type
Box
Packaging Type
No Packaging
Description
Utility box extension rings provides a means to adding additional wiring capacity in the box. Handy boxes used for devices or small junction boxes. Popular with surface mount applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.