Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Box Accessory, Cable Box

  • Mfr # 9018

  • Zoro # G3755138


product price: $1.99
/ea
Sold in multiples of 100 for $199.00

Key Features

Box Type
Cable
Width
6-5/8 in
Height
4-5/8 in
Length
3.688 in
Features
Dual-point mounting, right or left side of stud. Perfect for prefab applications; Mounts 4 in. or 4-11/16 in. sq. box to 2-1/2 in., 3-1/2 in. or 6 in. depths; Far-side support leg for wall cavities up to 6 in. thick part of bracket; Support leg cannot be bent by other trades once properly mounted with junction box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018
Zoro #
G3755138
UPC #
050169090183
Country of Origin
United States

Dimensions

Width
6-5/8 in
Height
4-5/8 in
Length
3.688 in
Nominal Width
6.625 in

Details

Item
Electrical Box Hardware
Box Type
Cable
Features
Dual-point mounting, right or left side of stud. Perfect for prefab applications; Mounts 4 in. or 4-11/16 in. sq. box to 2-1/2 in., 3-1/2 in. or 6 in. depths; Far-side support leg for wall cavities up to 6 in. thick part of bracket; Support leg cannot be bent by other trades once properly mounted with junction box
Standard
cULus Listed
Certified Listed
cULus Listed
Material
Steel

Description

Box Mounitng Bracket,2-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.