
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164
Zoro #
G3991398
UPC #
50169001646
Country of Origin
United States
Dimensions
Nominal Depth
1.5 in
Length
7 in
Width
4 in
Depth
2.04 in
Height
7 in
Actual Depth
2.04 in
Details
Item
Outlet Box
Accessory Type
Box
Box Type
Ceiling
Material
Steel
Color
Gray
Features
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Supplied with two 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Standard
UL Listed
Drawn or Welded
Drawn
Fixture Lbs.
50 lb.
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Description
Steel octagon boxes 4 inch - drawn construction. Four cable pryouts and one 1/2 inch KO side one 1/2 inch KO bottom. Octagon boxes are used in the installation of ceiling or wall light fixtures. TS bracket features gauging tabs and recessed nailing spurs for wood or metal studs. Acceptable for use in 2-hour fire rated walls and ceilings. UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.