Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Raco 15.5 cu in Octagon Steel 1 gang Junction Box Silver 161

Raco 15.5 cu in Octagon Steel 1 gang Junction Box Silver (Discontinued)

  • Mfr # 161
  • Zoro # G8630549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161
Zoro #
G8630549
UPC #
50169001615
Country of Origin
United States

Dimensions

Height
7 in
Width
4.000 in
Size
4 in
Depth
1.5 in; 2 in

Details

Material
Steel
Standards
UL Listed
Knockouts
1/2 in
Wiring System
Conduit
Product Type
Steel Boxes and Covers
Drawn or Welded
Drawn
Cubic Capacity
15.5 cu in
Type
Box

Description

Raco is the United States' leading manufacturer of steel electrical boxes and covers. Raco manufactures and/or sells steel and plastic boxes used at outlets, switch locations and junction points. Raco also offers a broad line of metallic fittings, including rigid plastic conduit fittings, EMT (thin-wall) fittings and liquid tight conduit fittings.


  • • Drawn construction
  • • Combination screw heads allow for fast cover or fixture installation
  • • TS bracket features gauging tabs and recessed nailing spurs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.