Zoro Homepage
This item is Discontinued.
Raco Electrical Box, 15.5 cu in, Ceiling Box Type, 2 Gangs, Steel 127

Electrical Box, 15.5 cu in, Ceiling Box Type, 2 Gangs, Steel (Discontinued)

  • Mfr # 127
  • Zoro # G2713170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127
Zoro #
G2713170
UPC #
50169001271
Country of Origin
United States

Dimensions

Width
4 in
Depth
1.775 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Octagon
Color
Gray
Knockouts
1/2 in;3/4 in
Features
Drawn steel construction with raised ground screw area; 4 in. x 1-1/2 in. deep; Supplied with four 1/2 in. and four 3/4 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Wiring System
Conduit
Certified Listed
UL Listed
Standard
UL Listed
Raised Ground
Yes
Fixture Lbs.
50 lb.

Description

Octagon box 4 inch diameter x 1-1/2 inch deep has two 1/2 inch and two 3/4 inch side knockouts. Bottom has two 1/2 inch and two 3/4 inch Knockouts with a bump bottom ground hole. The box is used to install static ceiling or wall fixtures. With proper fitting can be used for conduit NMSC armored metal clad flex cable. The maximum support load for a static fixture is 50 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.