
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8125
Zoro #
G2706283
UPC #
50169001257
Country of Origin
United States
Dimensions
Width
3.563 in
Depth
1.813 in
Conduit Size
1/2 in
Height
3.563 in
Details
Item
Electrical Box
Capacity
15.5 cu in
Box Type
Ceiling
Material
Steel
Opening Shape
Octagon
Color
Gray
Knockouts
1/2 in
Certified Listed
UL Listed
Wiring System
Conduit
Fixture Lbs.
50 lb.
Raised Ground
Yes
Standard
UL Listed
Description
Octagon boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches receptacles and to support light fixtures. All steel octagon boxes are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. 8-32 fixture mounting screws are assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.