Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, Ceiling Box Type, Steel, Octagon Shape

  • Mfr # 146

  • Zoro # G7663290


product price: $8.45
/ea

Key Features

Accessory Type
Box
Box Type
Ceiling
Material
Steel
Nominal Depth
1.5 in
Length
3.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146
Zoro #
G7663290
UPC #
50169001462
Country of Origin
United States

Dimensions

Nominal Depth
1.5 in
Length
3.563 in
Overall Width
3.563 in
Overall Depth
2 in
Conduit Size
1/2 in
Height
3.563 in
Actual Depth
2 in

Details

Item
Outlet Box
Accessory Type
Box
Box Type
Ceiling
Material
Steel
Box Shape
Octagon
Color
Gray
Features
Drawn steel construction with L clamps provided for non-metallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Standard
UL Listed
Fixture Lbs.
50 lb.
Drawn or Welded
Drawn
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable

Description

Combination screw heads provide for fast installation. Accommodates nonmetallic sheathed cable.
  • • Drawn steel construction with L clamps provided for non-metallic sheathed cable (NMSC)
  • • Combination phillips/slotted screw heads
  • • Supplied with three 1/2 in. knockouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.