
Outlet Box, 15.5 cu. in, Ceiling Box Type, Steel, Octagon Shape (Discontinued)
- Mfr # 160
- Zoro # G2694508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160
Zoro #
G2694508
UPC #
50169001608
Country of Origin
United States
Dimensions
Nominal Depth
1.5 in
Length
3.33 in
Overall Width
4.067 in
Overall Depth
3.33 in
Conduit Size
1/2 in
Height
3.579 in
Actual Depth
3.33 in
Details
Item
Outlet Box
Capacity
15.5 cu. in
Box Type
Ceiling
Material
Steel
Box Shape
Octagon
Color
Gray
Features
Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing and gauging notches at 3/8 in and 1/2 in. and nonmetallic sheathed cable clamps; 4 in. x 1-1/2 in. deep; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Certified Listed
UL Listed
Drawn or Welded
Drawn
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Fixture Lbs.
50 lb.
Description
Used in the installation of ceiling or wall lighting fixtures. *
- • Steel
- • Octagon Box
- • 1-1/2 in. Deep
- • Drawn with Nonmetallic Sheathed Cable Clamps
- • J Bracket for Wood Studs or Joists
- • 1/2 in. Setback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.