Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Partition, Steel, Partition Box Type

  • Mfr # 675

  • Zoro # G3751513


product price: $10.29
/ea
Sold in multiples of 20 for $205.80

Key Features

Material
Steel
Box Type
Partition
Height
2.35"
Width
3.60 in
Features
Pre-galvanized steel provides corrosion resistance; Steel construction provides stability and durability; Partition is designed for use with Raco 2-1/2 in. deep masonry boxes; UL listed for your safety and peace of mind; 1-piece partition is designed for easy installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675
Zoro #
G3751513
UPC #
050169006757
Country of Origin
United States

Dimensions

Height
2.35"
Width
3.60 in
Length
2.35 in
Nominal Depth
2-1/2 in
Nominal Width
3.6 in

Details

Item
Low Voltage Partition
Material
Steel
Box Type
Partition
Features
Pre-galvanized steel provides corrosion resistance; Steel construction provides stability and durability; Partition is designed for use with Raco 2-1/2 in. deep masonry boxes; UL listed for your safety and peace of mind; 1-piece partition is designed for easy installation

Description

Box Partition,Low Volt Masnry,2-1/2 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.