Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Volt Partition, Steel, Partition Box Type

  • Mfr # 676

  • Zoro # G3751540


product price: $24.45
/ea
Sold in multiples of 20 for $489.00

Key Features

Material
Steel
Box Type
Partition
Width
3.60 in
Height
3.35"
Features
Pre-galvanized steel provides corrosion resistance; Steel construction provides stability and durability; Partition is designed for use with Raco 3-1/2 in. deep masonry boxes; UL listed for your safety and peace of mind; 1-piece partition is designed for easy installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676
Zoro #
G3751540
UPC #
050169006764
Country of Origin
Multiple

Dimensions

Width
3.60 in
Height
3.35"
Length
3.35 in
Nominal Length
0.063 in
Nominal Width
3.6 in
Nominal Depth
3-1/2 in

Details

Item
Low Volt Partition
Material
Steel
Box Type
Partition
Features
Pre-galvanized steel provides corrosion resistance; Steel construction provides stability and durability; Partition is designed for use with Raco 3-1/2 in. deep masonry boxes; UL listed for your safety and peace of mind; 1-piece partition is designed for easy installation
Application
Low voltage partitions may be added to divide power from voice/data

Description

Box Partition,Low Volt Masnry,3-1/2 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.