Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Box Partition, Box Accessory, Partition

  • Mfr # 708

  • Zoro # G3751023


product price: $4.79
/ea
Sold in multiples of 25 for $119.75

Key Features

Box Type
Partition
Width
3-1/2 in
Height
3.675"
Length
3.675 in
Features
Partition divides 4" square boxes into two compartments; Use with two-device covers which have a slot for the partition; Partition is scored so it can be broken at the proper depth of box and cover combination; Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha; Intended for use with 4in. or 4-11/16in. square junction boxes; Pre-galvanized steel construction insures durability; Snap-offs fit 1-1/2 in. deep boxes with raised mud rings of 1/4 in. to 2 in.; Partitions are scored for easy installation and fit for proper depth needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708
Zoro #
G3751023
UPC #
050169007082
Country of Origin
United States

Dimensions

Width
3-1/2 in
Height
3.675"
Length
3.675 in
Nominal Depth
1-1/2 in

Details

Item
Low Volt Partition
Box Type
Partition
Features
Partition divides 4" square boxes into two compartments; Use with two-device covers which have a slot for the partition; Partition is scored so it can be broken at the proper depth of box and cover combination; Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha; Intended for use with 4in. or 4-11/16in. square junction boxes; Pre-galvanized steel construction insures durability; Snap-offs fit 1-1/2 in. deep boxes with raised mud rings of 1/4 in. to 2 in.; Partitions are scored for easy installation and fit for proper depth needed
Material
Pre-galvanized steel

Description

Box Partition,Sq,Low Volt,4 In.,1-1/2 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.