Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Round Box Type, Steel, Round Shape

  • Mfr # 7122RAC

  • Zoro # G3757612


product price: $5.19
/ea
Sold in multiples of 100 for $519.00

Key Features

Capacity
18 cu in
Box Type
Round
Material
Steel
Overall Width
4-3/8 in
Overall Depth
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7122RAC
Zoro #
G3757612
UPC #
050169971222
Country of Origin
United States

Dimensions

Overall Width
4-3/8 in
Overall Depth
2-13/16 in
Height
4.375 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Round
Material
Steel
Box Shape
Round
Color
Gray
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Extra long, metal swing arms ensure installation.; Wrap around metal clamp to secure box to sheetrock.
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Shape
Round
Fixture Type
Light
Standard
UL Listed
Fixture Lbs.
6 lb.

Description

Box,Round,Old Work,Nm,3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.