Zoro Homepage
This item is Discontinued.
Raco Square Box, 2, Steel, Wall Box Box Type 8192

Square Box, 2, Steel, Wall Box Box Type (Discontinued)

  • Mfr # 8192
  • Zoro # G8635756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8192
Zoro #
G8635756
UPC #
50169001929
Country of Origin
United States

Dimensions

Nominal Depth
1.5 in
Length
4.056 in
Height
4.056 in
Depth
1.79 in
Width
4 in
Actual Depth
1.79 in
Each - Width
4.000 in

Details

Item
Square Box
Type
Box
Number of Gangs
2
Material
Steel
Box Type
Wall Box
Color
Gray
Bracket Type
No Bracket
Wiring System
Conduit
Standard
UL Listed
Fire Resistance
Yes
Knockouts
1/2 in;3/4 in
Number of Gang(s)
2-Gang
Cubic Capacity
21.0 cu.in
Product Type
Steel Boxes and Covers
Drawn or Welded
Drawn
Raised Ground
Yes
Power Distribution Features
Fire Rated
Certified Listed
UL Listed
Accessory Type
Box

Description

Square Boxes and Extension Rings are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches receptacles and to support light fixtures. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. 8-32 fixture mounting screws are assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.