Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Square Box Type, Square Shape

  • Mfr # 7220RAC

  • Zoro # G3757649


product price: $2.15
/ea
Sold in multiples of 8 for $17.20

Key Features

Capacity
18 cu in
Box Type
Square
Overall Width
4 in
Overall Depth
1-5/8 in
Box Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7220RAC
Zoro #
G3757649
UPC #
050169972205
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1-5/8 in
Height
5.188 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Square
Box Shape
Square
Color
Gray
Features
RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install; Self-clamping wire entry clamps; RACO® BOX-LOC® for metal studs can be installed to either 7220RAC or 7232RAC. With just a push, it simply snaps into the grooves on the side of the box. The 978 far-side support can be added to secure installation
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Shape
Square

Description

Box,Sq,1-5/8 D,Nm,Nails 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.