
Electrical Box, 21 cu in, Wall Box Type, 2 Gangs, Steel (Discontinued)
- Mfr # 8191
- Zoro # G1752174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8191
Zoro #
G1752174
UPC #
50169001912
Country of Origin
United States
Dimensions
Width
4.050 in
Depth
1.848 in
Conduit Size
1/2 in, 3/4 in
Height
4.05 in
Details
Item
Electrical Box
Capacity
21 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Square
Color
Gray
Knockouts
1/2 in;3/4 in
Fire Resistance
Yes
Wiring System
Conduit
Certified Listed
UL Listed
Raised Ground
Yes
Standard
UL Listed
Description
Square boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring, switches, receptacles and to support light fixtures. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. 8-32 cover mounting screws are assembled.
- • Ideal for exposed work applications
- • Combination screw heads allow quick installation
- • Drawn construction
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.