
Electrical Box, 30.3 cu in, Wall Box Type, 2 Gangs, Steel (Discontinued)
- Mfr # 8232
- Zoro # G1922721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8232
Zoro #
G1922721
UPC #
50169002322
Country of Origin
United States
Dimensions
Width
4 in
Depth
2.434 in
Conduit Size
1/2 in, 3/4 in
Height
4 in
Details
Item
Electrical Box
Capacity
30.3 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Opening Shape
Square
Color
Gray
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Standard
UL Listed
Wiring System
Conduit
Fire Resistance
Yes
Raised Ground
Yes
Certified Listed
UL Listed
Description
Square Boxes and Extension Rings are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.